For detailed information, other images and documents, please select individual articles from the following table.
DSA pneumatic hose reel
Practical reel with high-quality polyurethane hose for orderliness and safety in the workplace.
- Hose length: 17 m
- Inner hose diameter: 9.5 mm
- Supply-hose length: 1 m
- Pneumatic connection: R 1/4 inch ET
- Hose length (from stopper ball): 2 m
- Outer diameter of hose: 13.5 mm
- Width: 110 mm
- Height: 480 mm
- Length: 480 mm
- Min./max. temperature conditions: -20 to 60 °C
- Internal diameter of supply hose: 9.5 mm
- Outer diameter of supply hose: 13.5 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Robust, enclosed plastic housing
Hose and winding mechanism are protected against dust and other contamination.
High-quality polyurethane hose (PUR)
High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.
High flow capacity of hoses
No pressure drop for increased efficiency and lower costs.
Wall, ceiling and floor assembly possible
For universal use, without additional modifications.
300-degree swivel mechanism
Maximum freedom of movement and operating comfort
Adjustable spring force
Various speed and balance settings possible.
Not suitable for use with water.
Hoses and cables lying on the ground present a significant source of danger and can result in accidents.
Eliminate tripping hazards at your company and help to prevent accidents (implement accident prevention regulations).
Hose winders prevent this kind of hazard because the hose is only ever unrolled for use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!